Shop All Sockets
Holex
3/8 inch Drive Socket, 12 pt, Deep, 7/16 inch
Mfr # 637322 7/16
Zoro # G709573253
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 64 mm
- Width Across Flats 7/16 in
- Drive Output End Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 64 mm |
Size | 7/16 inch |
Width Across Flats | 7/16 in |
Drive Output End Diameter | 16 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 16 mm Length: 64 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 4-1/2 in H (197210-9)
- AMERICAN POWER PULL American Power Pull 5852272 16 in. 2000 Ton Strap Puller (5852272)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- TEKTON 27 mm Combination Wrench (WCB24027)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 3/4 inch Drive Socket, 12 pt, 15/16 inch (644602 15/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/16 inch (631022 5/16)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40218)
- Holex Sockets