Shop All Bit Sockets
Holex
3/8 inch Drive Bit Socket, 5/16 inch
Mfr # 637622 5/16
Zoro # G109578759
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 inch
- Overall Length 47 mm
- Hex Size 5/16 in
- Drive End Diameter 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 637622 5/16
- Zoro # G109578759
- UPC # 4062406311490
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 5/16 inch |
Overall Length | 47 mm |
Hex Size | 5/16 in |
Drive End Diameter | 19 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 47 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- PROTO Punch, Drift, 3/32 In (J961/4)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- HOLEX 1/4 inch Drive Bit Socket, 5mm (631720 5)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- Holex Sockets & Ratchets