Shop All Bit Sockets
Holex
3/8 inch Drive Bit Socket, 3/16 inch
Mfr # 637622 3/16
Zoro # G809578738
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 inch
- Overall Length 47 mm
- Drive End Diameter 19 mm
- Hex Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 637622 3/16
- Zoro # G809578738
- UPC # 4062406311469
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/16 inch |
Overall Length | 47 mm |
Drive End Diameter | 19 mm |
Hex Size | 3/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Bit made from high-alloy special steel- bright finished. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive end: 19 mm Length: 47 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1380)
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- APOLLO TOOLS 71 Piece Household Tool Kit Pink (DT0204P)
- INGERSOLL-RAND HAMMER AIR SET W/6 PC CHISEL/CASE 3000 (IR121-K6)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 5/64 inch (631722 5/64)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- PROTO 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 53/64 in L (J4744)
- Holex Sockets & Ratchets