Shop All Hand Ratchets
Holex
36 Geared Teeth Ratchet, Chrome Plated
Mfr # 632090 1/4
Zoro # G809578257
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 125 mm
- Finish Chrome Plated
- Number of Geared Teeth 36
- Material Chrome vanadium steel
- Square Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 632090 1/4
- Zoro # G809578257
- UPC # 4062406230739
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Overall Length | 125 mm |
Square Drive Size | 1/4 in |
Details
Item | Ratchet |
Finish | Chrome Plated |
Number of Geared Teeth | 36 |
Material | Chrome vanadium steel |
Weight | 0.26 lbs |
Working Angle | 10 Degrees |
Description
Material selection and special forging method guarantee optimal functioning and long life. With reversing lever for right-hand and left-hand threads. Standard: Auenvierkante nach DIN 3120-A 6-3 mit federnder Kugel- Innenvierkante nach DIN 3120. DIN 3122-D 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for : Manual use. Square drive: 1/4 in No. of teeth: 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- RIDGID Threading Seal, PK2 (46720)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- BIG HORN 11 Lb. Rugged Cast Iron Anvil (19312)
- HOLEX Reversible ratchet- 1/2 inch fully insulated- Type: 1/2 (643801 1/2)
- HOLEX Reversible Ratchet, 1/2 inch Drive, 40 Teeth (640190 1/2)
- HOLEX Reversible ratchet- 3/8 inch- with ejector fully insulated- Type: 3/8 (637681 3/8)
- HOLEX 3/8 inch Drive T-Handle, Overall Length: 200mm (635720 200)
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Locking Flex Head Teardrop Ratchet Set (81276T)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45173-2)
- Holex Hand Ratchets