Shop All Sockets
Holex
3/4 inch Drive Socket, 12 pt, 7/8 inch
Mfr # 644602 7/8
Zoro # G809573221
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 50 mm
- Width Across Flats 7/8 in
- Drive Output End Diameter 32.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 50 mm |
Size | 7/8 inch |
Width Across Flats | 7/8 in |
Drive Output End Diameter | 32.2 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 7/8 in dia drive output end: 32.2 mm Length: 50 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #16 (C70149)
- HHIP CAT40 V-Flange Horizontal/Vertical Tool Setting Stand (3900-4084)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- DRILL AMERICA 8-32x6" HSS Pulley Tap (DWTET6X8-32)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, Deep, 1/4 inch (631417 1/4)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/16 inch (631022 5/16)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR26)
- Holex Sockets & Ratchets