Shop All Sockets
Holex
3/4 inch Drive Socket, 12 pt, 1-3/8 inch
Mfr # 644602 1.3/8
Zoro # G609573254
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 58 mm
- Width Across Flats 1.3/8 in
- Drive Output End Diameter 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 58 mm |
Size | 1.3/8 inch |
Width Across Flats | 1.3/8 in |
Drive Output End Diameter | 48 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 1.3/8 in dia drive output end: 48 mm Length: 58 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- PROTO Combination Wrench Set, SAE, 31 pcs. (J1200-90ASD)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch (642522 7/16)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- HOLEX 3/4 inch Drive Socket, 6 pt, Deep, 1-1/2 inch (644702 1.1/2)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 7/16" (13302)
- Holex Sockets