Shop All Hex Keys
Holex
3/32 inch Ball End L-wrench, Phosphated, Long
Mfr # 627328 3/32
Zoro # G211461109
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Chrome vanadium steel
- Drive Profile Tip Size Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 114×20 mm |
Tip Size | 3/32 in |
Details
SAE or Metric | SAE |
Material | Chrome vanadium steel |
Item | Hex Key |
Drive Profile | Tip Size Screwdriver |
Description
3/32 inch Ball End L-wrench, Phosphated, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface phosphated. Material: Chrome vanadium steel Stock length: 114x20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- VESSEL Precision Bit Wing-Shank 4mm, H2.5, PK10 (D73H2532060)
- MITUTOYO Set, In, Rect, Steel, As-1, 81Pc (516-903-26)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #6 (54016)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- Holex Hex Keys & Hex Key Sets