Shop All Hex Keys
Holex
3/16 inch L-wrench, Phosphated, Short
Mfr # 626042 3/16
Zoro # G511460680
product price: $0.45
/ea
Sold in multiples of 18 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish phosphated
- SAE or Metric SAE
- Material Chrome vanadium steel
- Drive Profile Tip Size Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 85Ă—33 mm |
Tip Size | 3/16 in |
Details
Finish | phosphated |
SAE or Metric | SAE |
Item | Hex Key |
Material | Chrome vanadium steel |
Drive Profile | Tip Size Screwdriver |
Description
3/16 inch L-wrench, Phosphated, Short. Version: Angled shank- chrome vanadium steel- end faces squared and chamfered. Surface phosphated. Material: Chrome vanadium steel Stock length: 85x33 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3-5/8" (92mm) (FCH0358-G)
- KRAFT TOOL Square End Laminated Canvas-R, 18"x3-1/2 (CF506PF)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- Holex Wrenches