Shop All Hex Keys
Holex
2mm L-wrench, Phosphated
Mfr # 626038 2
Zoro # G111460745
product price: $0.45
/ea
Sold in multiples of 18 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 52×18 mm
- Finish manganese phosphated
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 52×18 mm |
Tip Size | 2 mm |
Details
Finish | manganese phosphated |
SAE or Metric | Metric |
Item | Hex Key |
Description
2mm L-wrench, Phosphated. Version: L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel- end faces squared and chamfered. Surface phosphated. Stock length: 52x18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- TECHNIKS Chuck, 6-11/16in L, 0.394in. dia. (22403)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- HUSQVARNA PUMP, LIFT 12 VDC MONARCH (522746001)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (15112)
- Holex Hex Keys