Shop All Hex Keys
Holex
27mm L-wrench, Phosphated
Mfr # 626038 27
Zoro # G611460986
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 277×127mm
- Finish manganese phosphated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 277×127mm |
Tip Size | 27 mm |
Details
Finish | manganese phosphated |
Item | Hex Key |
Description
27mm L-wrench, Phosphated. Version: L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel- end faces squared and chamfered. Surface phosphated. Stock length: 277x127 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME KING 40 lb Steel Empty LP Tank (YSN401)
- INGERSOLL-RAND TOOL GUARD (IR431L-32)
- DRILL AMERICA m6x1 HSS Plug Tap and 5.00mm HSS Drill Bit (POUM6X1)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- Holex Wrenches