Shop All Hex Keys
Holex
2.5mm L-wrench, Nickel-plated, Long
Mfr # 626105 2,5
Zoro # G411461091
product price: $0.61
/ea
Sold in multiples of 13 for $7.93
$7.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 115×21 mm |
Tip Size | 2.5 mm |
Details
Item | Hex Key |
Material | Chrome vanadium steel |
Description
2.5mm L-wrench, Nickel-plated, Long. Version: L-form shaft to DIN ISO 2936 L- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 115x21 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/16 (44212)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK44)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730508)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- DURSTON MANUFACTURING HEX & BALL SET T HANDLE 10 PC (VIBHI100)
- Holex Hex Keys