Shop All Hex Keys
Holex
2.5 mm Ball End L-wrench, Phosphated, Long
Mfr # 627325 2,5
Zoro # G711460541
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 114.5×20.5mm
- Finish phosphated
- SAE or Metric Metric
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 114.5×20.5mm |
Tip Size | 2.5 mm |
Details
Finish | phosphated |
SAE or Metric | Metric |
Item | Hex Key |
Material | Chrome vanadium steel |
Description
2.5mm Ball End L-wrench, Phosphated, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface phosphated. Material: Chrome vanadium steel Stock length: 114.5x20.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16-3/4" By 32Nds 23 Piece R8 Collet Set (3900-0009)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A711)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #7 (45677)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- EKLIND Torx L-Key Set 7 Pc (10807)
- Holex Hex Keys