Shop All Hand Ratchets
Holex
195 mm Ratchet
Mfr # 635090 3/8
Zoro # G109578254
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 195 mm
- Number of Geared Teeth 38
- Square Drive Size 3/8 in
- Weight 0.63 lbs
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 635090 3/8
- Zoro # G109578254
- UPC # 4062406230784
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Overall Length | 195 mm |
Square Drive Size | 3/8 in |
Details
Item | Ratchet |
Number of Geared Teeth | 38 |
Weight | 0.63 lbs |
Material | Chrome vanadium steel |
Surface | Chrome Plated |
Working Angle | 9.5 Degrees |
Description
With reversing lever for right-hand and left-hand threads. Standard: DIN 3122-D 10 Auenvierkante nach DIN 3120-A 10 mit federnder Kugel- fr Innenvierkante nach DIN 3120-C 10 mit Rillen. Material: Chrome vanadium steel- chrome-plated. Suitable for : Manual use. Square drive: 3/8 in No. of teeth: 38
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Nutsetter, 5/16 Mag Nutsetter x 1-3/4 (145MN516)
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- HHIP 5/8" 5C Round Collet (3900-1137)
- GREENLEE Hydraulic Acsr Cable Cutter (HK520)
- HOLEX Reversible Ratchet, 1/2 inch Drive, 40 Teeth (640190 1/2)
- HOLEX Reversible ratchet- 1/2 inch fully insulated- Type: 1/2 (643801 1/2)
- HOLEX 3/8 inch Drive T-Handle, Overall Length: 200mm (635720 200)
- HOLEX Reversible ratchet- 3/8 inch- with ejector fully insulated- Type: 3/8 (637681 3/8)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Black Oxide Finish (J5450HTCBL)
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Natural Finish (W-142R)
- Holex Sockets & Ratchets