Shop All Hex Keys
Holex
1.5mm L-wrench, Phosphated
Mfr # 626038 1,5
Zoro # G711460435
Sold in multiples of 19 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 46.5×15.5mm
- Finish manganese phosphated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 46.5×15.5mm |
Tip Size | 1.5 mm |
Details
Finish | manganese phosphated |
Item | Hex Key |
Description
1.5mm L-wrench, Phosphated. Version: L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel- end faces squared and chamfered. Surface phosphated. Stock length: 46.5x15.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 15 pcs (48-22-2915)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- BETA SAE Plain Hex Key, 5/64 in Tip Size, 3 1/2 in Long, 3/4 in Short (96BP INOX)
- Holex Hex Keys