Shop All Socket Extensions
Holex
1/4 inch Extension, Overall Length: 150mm
Mfr # 632420 150
Zoro # G011460814
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 632420 150
- Zoro # G011460814
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 150 mm |
Details
Item | Extension |
Description
1/4 inch Extension, Overall Length: 150mm. Version: Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball- internal square drives to DIN 3120. Standard: DIN 3123-B 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/4 in overall length: 150 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5438H)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 2.00 (1752)
- GEARWRENCH 18" Flexible Magnetic Pickup Tool (1711D)
- HOLEX Extension- 1/2 inch fully insulated- overall length: 125mm (643805 125)
- POWERBUILT 4Pc 3/8" Drive Extension Set (641510)
- CRAFTSMAN Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44287)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. (S-202P)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PR07)
- Holex Sockets & Ratchets