Shop All Nut Setters and Bit Holders
Holex
1/4 inch Drive Spinner Handle, Overall Length: 150mm
Mfr # 632840 150
Zoro # G311461030
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 632840 150
- Zoro # G311461030
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Length | 150 mm |
Details
Item | Spinner Handle |
Description
1/4 inch Drive Spinner Handle, Overall Length: 150mm. Version: Material selection and special forging method guarantee optimal functioning and long life. With impact-resistant plastic handle. DIN 3122-E 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/4 in overall length: 150 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X30)
- S.E. TOOLS 3 Piece Push Pin Plier Set (819KIT)
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HC416SK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (M-490-6)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- BETA Flexible Bit Holder with Handle, 280mm (008970010)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- KLEIN TOOLS 5/16-Inch Magnetic Hex Drivers, 3-Pack (86601)
- Holex Nut Setters and Bit Holders