Shop All Sockets
Holex
1/4 inch Drive Socket, 12 pt, Deep, 5/16 inch
Mfr # 631452 5/16
Zoro # G509573262
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 50 mm
- Material Chrome vanadium steel
- Finish Chrome Plated
- Drive Output End Diameter 11.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 50 mm |
Size | 5/16 inch |
Drive Output End Diameter | 11.9 mm |
Width Across Flats | 5/16 in |
Details
Material | Chrome vanadium steel |
Finish | Chrome Plated |
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive output end: 11.9 mm Length: 50 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4502MR)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- HOLEX 3/8 inch Drive Socket, 12 pt, Deep, 7/16 inch (637322 7/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch (642522 7/16)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E259)
- Holex Sockets