Shop All Bit Sockets
Holex
1/4 inch Drive Bit Socket, 7/64 inch
Mfr # 631722 7/64
Zoro # G909578577
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/64 inch
- Overall Length 36 mm
- Drive End Diameter 12 mm
- Drive Profile Hexagon Screwdriver
- Hex Size 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 631722 7/64
- Zoro # G909578577
- UPC # 4062406311100
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 7/64 inch |
Overall Length | 36 mm |
Drive End Diameter | 12 mm |
Hex Size | 7/64 in |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
Bit made of hard toughened steel- bright finish. Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive end: 12 mm Length: 36 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb. (410SF)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 1/4 inch Drive Bit Socket, 5/64 inch (631722 5/64)
- HOLEX 1/4 inch Drive Bit Socket, 5mm (631720 5)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE R1 Tip, 1 55/64 in L (3LE45)
- Holex Bit Sockets