Shop All Bit Sockets
Holex
1/4 inch Drive Bit Socket, 5/32 inch
Mfr # 631722 5/32
Zoro # G209578468
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/32 inch
- Overall Length 36 mm
- Drive Profile Hexagon Screwdriver
- Hex Size 5/32 in
- Drive End Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 631722 5/32
- Zoro # G209578468
- UPC # 4062406311131
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 5/32 inch |
Overall Length | 36 mm |
Hex Size | 5/32 in |
Drive End Diameter | 12 mm |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
Bit made of hard toughened steel- bright finish. Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive end: 12 mm Length: 36 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Switch (Eaton Style) Large Button 24/12A 125/250V (SW38A)
- PROTO Combination Wrench, SAE, 1-7/16in Size (J1246)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M10x175 Thread, 1 OD Die, Right Hand Thread, HSS, Brig (DWTSMR1-10X1.75)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 5mm (631720 5)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 3/4 in L (J4990R-5M)
- Holex Bit Sockets