Shop All Bit Sockets
Holex
1/4 inch Drive Bit Socket, 5/16 inch
Mfr # 631722 5/16
Zoro # G709578517
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 inch
- Overall Length 36 mm
- Drive Profile Hexagon Screwdriver
- Drive End Diameter 12 mm
- Hex Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 631722 5/16
- Zoro # G709578517
- UPC # 4062406311179
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 5/16 inch |
Overall Length | 36 mm |
Drive End Diameter | 12 mm |
Hex Size | 5/16 in |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
Bit made of hard toughened steel- bright finish. Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive end: 12 mm Length: 36 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES 3 Piece Hem Die Set For Wfbr6 Bead Roller (WFBR6-HEMSET)
- GEARWRENCH 5-5/8" Slotted Screw Starter (2282D)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun (2866-20)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 3/8 inch Drive Bit Socket, 3/16 inch (637622 3/16)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- KO-KEN Bit Socket TORXPLUS 27IP 50mm 3/8 Sq. Drive (3025.50-27IP)
- Holex Bit Sockets