Shop All Bit Sockets
Holex
1/4 inch Drive Bit Socket, 3/32 inch
Mfr # 631722 3/32
Zoro # G609578525
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/32 inch
- Overall Length 36 mm
- Drive Profile Hexagon Screwdriver
- Hex Size 3/32 in
- Drive End Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 631722 3/32
- Zoro # G609578525
- UPC # 4062406311094
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/32 inch |
Overall Length | 36 mm |
Hex Size | 3/32 in |
Drive End Diameter | 12 mm |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
Bit made of hard toughened steel- bright finish. Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive end: 12 mm Length: 36 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- AJAX TOOL WORKS Pneumatic Bit, Rivet Cutter, .401 Shank Tu (AJXA912)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- DISSTON Disston 1218UL-10 Blu-Mol 12 In. 18 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1218UL-10)
- HOLEX 1/4 inch Drive Bit Socket, 5/64 inch (631722 5/64)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 3/8 inch Drive Bit Socket, 3/16 inch (637622 3/16)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- TEKTON 3/8 Inch Drive x T30 Long Torx Bit Socket (SHB14430)
- Holex Sockets & Ratchets