Shop All Bit Sockets
Holex
1/4 inch Drive Bit Socket, 3/16 inch
Mfr # 631722 3/16
Zoro # G409578435
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 inch
- Overall Length 36 mm
- Drive Profile Hexagon Screwdriver
- Drive End Diameter 12 mm
- Hex Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 631722 3/16
- Zoro # G409578435
- UPC # 4062406311148
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/16 inch |
Overall Length | 36 mm |
Drive End Diameter | 12 mm |
Hex Size | 3/16 in |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
Bit made of hard toughened steel- bright finish. Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive end: 12 mm Length: 36 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- DRILL AMERICA 2"-1/2-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT212)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- HOLEX 3/8 inch Drive Bit Socket, 3/16 inch (637622 3/16)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 1/4 inch Drive Bit Socket, 5/64 inch (631722 5/64)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- Holex Bit Sockets