Shop All Screwdriver Sets
Holex
1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces
Mfr # U63102 12PT
Zoro # G609578624
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # U63102 12PT
- Zoro # G609578624
- Country of Origin Multiple
- Category Screwdriver Sets
Details
Number of Points | 12PT |
Description
10 Piece Holex 1/4 inch Drive 12 Point Deep Socket Set including the following sizes: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16Specifications:Forged from high quality steel.Internally beveled for easy fitting to bolt heads.Square socket drive with bore.Material:Chrome vanadium steel, chrome-plated.Technical Data:Square drive: 1/4 inchDrive profile: Bi-hex socketMaterial: Chrome vanadium steelSurface: Chrome-plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- AIRCAT 1 Hp 4" Composite Cut-Off Tool (6560)
- KO-KEN Bit 1/4" For BD042E 60mm 1/4 Hex Drive (BIT-60E)
- PELICAN Three Tray Assembly for Pelican 1460 (1466)
- HOLEX 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63109 6PT)
- HOLEX Screwdriver set for Torx fully insulated- Number of screwdrivers: 7 (625782 7)
- HOLEX Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc (954534 11)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- HOLEX 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63109 12PT)
- HOLEX Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5 (663311 5)
- BONDHUS 11-Pc Balldriver Screwdrivers Proguard Finish Long Length 5/64-3/8" (10737)
- Holex Screwdriver Sets