Shop All Hex Keys
Holex
1/4 inch Ball End L-wrench, Phosphated
Mfr # 626048 1/4
Zoro # G611460733
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish phosphated
- SAE or Metric SAE
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 156Ă—36 mm |
Tip Size | 1/4 in |
Details
Finish | phosphated |
SAE or Metric | SAE |
Material | Chrome vanadium steel |
Item | Hex Key |
Description
1/4 inch Ball End L-wrench, Phosphated. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface phosphated. Material: Chrome vanadium steel Stock length: 156x36 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-79154)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8936)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 5/32 inch L-wrench, Phosphated, Short (626042 5/32)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- TENG TOOLS 1479TX 9 Piece TX Key Set (1479TX)
- Holex Hex Keys