Shop All Hand Ratchets
Holex
1/2 inch Drive T-Handle, Overall Length: 295mm
Mfr # 641320 295
Zoro # G211461017
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 295 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 641320 295
- Zoro # G211461017
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 295 mm |
Details
Item | Sliding T-handle |
Description
1/2 inch Drive T-Handle, Overall Length: 295mm. Version: Material selection and special forging process guarantee optimal functioning and long life. T-handle with movable sliding head. Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/2 in overall length: 295 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Driver Right Angle (33786G)
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- HOLEX Reversible ratchet- 1/2 inch fully insulated- Type: 1/2 (643801 1/2)
- HOLEX Reversible ratchet- 3/8 inch- with ejector fully insulated- Type: 3/8 (637681 3/8)
- HOLEX Reversible Ratchet, 1/2 inch Drive, 40 Teeth (640190 1/2)
- HOLEX 3/8 inch Drive T-Handle, Overall Length: 200mm (635720 200)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Bent Handle Long Ratchet Set, 2-Piece 12, 14 in. (SRH99303)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- MILWAUKEE TOOL 1/2? Drive 18? Ratchet (48-22-9050)
- Holex Hand Ratchets