Shop All Cutter Parts
Holex
1/2 inch Drive Socket Set in Heavy Duty Foam, 23 Pc
Mfr # 953755 23
Zoro # G911470173
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500 mm
- Width 200 mm
- Height 75 mm
- Drive Size 1/2 in
- Number of Pieces 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 953755 23
- Zoro # G911470173
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 500 mm |
Width | 200 mm |
Height | 75 mm |
Drive Size | 1/2 in |
Details
Item | Tool set in foam |
Number of Pieces | 23 |
Description
1/2 inch Drive Socket Set in Heavy Duty Foam, 23 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 953755: 1 pc. HOLEX bi-hexagon socket No. 642520 size 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 21- 22- 24- 27- 30- 32: 1 pc. each HOLEX hexagon screwdriver bit No. 643313 size 5- 6- 7- 8- 10- 12- 14: 1 pc. each Square drive: 1/2 in Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 NPT Breather Vent (8401-0329)
- HHIP 2-6" Dial Bore Gage Set (4400-0007)
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5626)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic (GNH3-HEX5SA----)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- WESTWARD Repl Blade, Cable Cutter, For 22UN72 (22UN77)
- SK PROFESSIONAL TOOLS Repl Tips Set, Retaining Ring Pliers, 8 Pc (7648)
- Holex Cutter Parts