Shop All Socket Sets
Holex
1/2 inch Drive Socket Set, 12 pt, 20 Pieces
Mfr # 630049 20
Zoro # G209578680
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 350 mm
- Drive Size 1/2 in
- Width 302 mm
- Packaging Plastic Case
- Drive Profile Bi-Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 630049 20
- Zoro # G209578680
- UPC # 4045197955982
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 350 mm |
Drive Size | 1/2 in |
Width | 302 mm |
Height | 84 mm |
Width Across Flats | 3/8 to 1-1/4 in |
Details
Number of Pieces | 20 |
Item | Socket spanner |
Packaging | Plastic Case |
Drive Profile | Bi-Hex Socket |
Description
Drives and connecting parts to DIN 3122 / 3123. All parts in plastic boxes. Material: Chrome vanadium steel- chrome-plated. Supplied with: Bi-hexagon sockets: 15 pcs. similar to No. 642122 size 3/8- 7/16- 1/2- 9/16- 5/8- 11/16- 3/4- 13/16- 7/8- 15/16- 1- 1.1/16- 1.1/8- 1.3/16- 1.1/4 inch Tommy bar: 1 pc. similar to No. 641320 size 295 Extensions: 2 pcs. similar to No. 641020 size 125- 250 Universal joint: 1 pc. similar to No. 641620 Ratchet: 1 pc. similar to No. 640190 Storage: Plastic case Height: 84 mm Square drive: 1/2 in Width across flats range- bi-hex sockets: 3/8 -1.1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable N031634, 698873, PK 2 (R07)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- HOLEX Push-Through Insert Set, 18 Pieces, Metric / Imperial (619500)
- HOLEX 1/4 inch Drive Socket Set, 6 pt, 46 Pieces (630002 46)
- TOOL TIME Emergency Lug Nut Remover Socket Set, 5 Piece (TO2590960)
- PROTO 3/8" Drive Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52122)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4453)
- TITAN $SKT SET MASTER SECURITY 1/4" DR 148 PC (TL16148)
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive (13242M)
- Holex Socket Sets