Shop All Sockets
Holex
1/2 inch Drive Socket, 6 pt, 1/2 inch
Mfr # 642222 1/2
Zoro # G809573047
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 38 mm
- Size 1/2 inch
- Drive Output End Diameter 19.1 mm
- Width Across Flats 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 38 mm |
Size | 1/2 inch |
Drive Output End Diameter | 19.1 mm |
Width Across Flats | 1/2 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 1/2 in dia drive output end: 19.1 mm Length: 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5232H)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- HOLEX 3/4 inch Drive Socket, 6 pt, Deep, 1-1/2 inch (644702 1.1/2)
- HOLEX 3/8 inch Drive Socket, 12 pt, Deep, 7/16 inch (637322 7/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- Holex Sockets