Shop All Sockets
Holex
1/2 inch Drive Socket, 6 pt, 1-7/16 inch
Mfr # 642222 1.7/16
Zoro # G809573108
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 50 mm
- Size 1.7/16 inch
- Width Across Flats 1.7/16 in
- Drive Output End Diameter 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 50 mm |
Size | 1.7/16 inch |
Width Across Flats | 1.7/16 in |
Drive Output End Diameter | 48 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 1.7/16 in dia drive output end: 48 mm Length: 50 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG 12X1 Zinc Blow Pulley (6338)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- KIPP Axial Joint Similar To DIN 71802 M08 Stainless Steel 1.4305, Comp:Ptfe (K0715.113)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 1-1/8x1-1/8" (CRS-2436)
- HOLEX 3/8 inch Drive Socket, 6 pt, 5/16 inch (637222 5/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch (642522 7/16)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- PERFORMANCE TOOL 30Mm Front Wheel Drive Axle Nut Socket, W153 (W153)
- Holex Sockets