Shop All Sockets
Holex
1/2 inch Drive Socket, 6 pt, 1-5/16 inch
Mfr # 642222 1.5/16
Zoro # G809573115
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 44 mm
- Size 1.5/16 inch
- Drive Output End Diameter 44 mm
- Width Across Flats 1.5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 44 mm |
Size | 1.5/16 inch |
Drive Output End Diameter | 44 mm |
Width Across Flats | 1.5/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 1.5/16 in dia drive output end: 44 mm Length: 44 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITREX SQUARE NOTCH TROWEL 1/4"" (49915)
- GREENLEE Mech Conduit Bender, 1/2-1 In Rigid (1800)
- COLLINS AXE Singl Bit Axe Fghndl 4Lb (HM-4FX-C)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch (642522 7/16)
- HOLEX 3/4 inch Drive Socket, 12 pt, 15/16 inch (644602 15/16)
- HOLEX 3/8 inch Drive Socket, 12 pt, Deep, 7/16 inch (637322 7/16)
- WELLER Crescent 5/8 in. X 3/8 in. drive SAE 12 Point Standard Socket 1 pc (CDS29N)
- Holex Sockets & Ratchets