Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, 1-3/16 inch
Mfr # 642122 1.3/16
Zoro # G609573179
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 44 mm
- Size 1.3/16 inch
- Width Across Flats 1.3/16 in
- Drive Output End Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 44 mm |
Size | 1.3/16 inch |
Width Across Flats | 1.3/16 in |
Drive Output End Diameter | 40 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 40 mm Length: 44 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- KO-KEN Hinge Handle 400mm Z-series 3/8 Sq. Drive (3768Z-400)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 5/16-24 UNJF (RPT-4)
- MILWAUKEE TOOL 1-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4015)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 11/16 (642522 11/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- K-TOOL INTERNATIONAL K Tool International KTI23248 Socket 1.5 Inch 0.5 Inch Drive Deep 6 Point (KTI23248)
- Holex Sockets