Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, 1-1/16 inch
Mfr # 642122 1.1/16
Zoro # G709573260
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 44 mm
- Size 1.1/16 inch
- Drive Output End Diameter 36 mm
- Width Across Flats 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 44 mm |
Size | 1.1/16 inch |
Drive Output End Diameter | 36 mm |
Width Across Flats | 1-1/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 36 mm Length: 44 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- EATON BUSSMANN Puller, Fuse, Large (FP-4)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-21MM)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 11/16 (642522 11/16)
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- Holex Sockets & Ratchets