Shop All Bit Sockets
Holex
1/2 inch Drive Bit Socket, 8mm
Mfr # 643220 8
Zoro # G111460752
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 58 mm
- SAE or Metric Metric
- Socket Type Hex Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 643220 8
- Zoro # G111460752
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 58 mm |
Size | 8 mm |
Details
SAE or Metric | Metric |
Socket Type | Hex Bit |
Description
1/2 inch Drive Bit Socket, 8mm. Version: High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely tolerance square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Dia drive end: 24 mm Length: 58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Hammerless Set 3 Pc (MY89021)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (3934681140-WWG)
- IRWIN Tap Wrench Ratchet (21202)
- JONARD TOOLS Barrel Lock Plunger Key Size #6. (TTBW-158)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/4 inch Drive Bit Socket, 5mm (631720 5)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- KD TOOLS Hex Bit Socket 2.5mm 1/4" Drive (80162)
- Holex Sockets & Ratchets