Shop All Bit Sockets
Holex
1/2 inch Drive Bit Socket, 3/8 inch
Mfr # 643222 3/8
Zoro # G509578823
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 inch
- Overall Length 60 mm
- Hex Size 3/8 in
- Drive Profile Hexagon Screwdriver
- Drive End Diameter 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 643222 3/8
- Zoro # G509578823
- UPC # 4062406312121
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 inch |
Overall Length | 60 mm |
Hex Size | 3/8 in |
Drive End Diameter | 22.5 mm |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive end: 22.5 mm Length: 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Hoist Alignment Tool, 45 Deg, 1000 lb. Cap (780420)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- HOLEX 1/4 inch Drive Bit Socket, 5mm (631720 5)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- HOLEX 3/8 inch Drive Bit Socket, 3/16 inch (637622 3/16)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35295)
- Holex Bit Sockets