Shop All Bit Sockets
Holex
1/2 inch Drive Bit Socket, 3/4 inch
Mfr # 643222 3/4
Zoro # G709578814
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 inch
- Overall Length 60 mm
- Hex Size 3/4 in
- Drive Profile Hexagon Screwdriver
- Drive End Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 643222 3/4
- Zoro # G709578814
- UPC # 4062406312114
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/4 inch |
Overall Length | 60 mm |
Hex Size | 3/4 in |
Drive End Diameter | 30 mm |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive end: 30 mm Length: 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- DRILL AMERICA 45/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F45/64)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 3/8 inch Drive Bit Socket, 3/16 inch (637622 3/16)
- HOLEX 1/4 inch Drive Bit Socket, 5/64 inch (631722 5/64)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- TEKTON 1/2 Inch Drive x E14 External Star Socket (SHD22414)
- Holex Sockets & Ratchets