Shop All Bit Sockets
Holex
1/2 inch Drive Bit Socket, 19mm
Mfr # 643220 19
Zoro # G511460772
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 60 mm
- SAE or Metric Metric
- Socket Type Hex Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 643220 19
- Zoro # G511460772
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 60 mm |
Size | 19 mm |
Details
SAE or Metric | Metric |
Socket Type | Hex Bit |
Description
1/2 inch Drive Bit Socket, 19mm. Version: High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely tolerance square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Dia drive end: 29 mm Length: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Cutter Safety Blade, 6 in L (10475)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- HOLEX 1/4 inch Drive Bit Socket, 5/64 inch (631722 5/64)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 1/4 inch Drive Bit Socket, 5mm (631720 5)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 4 3/4 in L (54TM20)
- Holex Bit Sockets