Shop All Bit Sockets
Holex
1/2 inch Drive Bit Socket, 1/2 inch
Mfr # 643222 1/2
Zoro # G409578800
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 inch
- Overall Length 60 mm
- Drive Profile Hexagon Screwdriver
- Hex Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 643222 1/2
- Zoro # G409578800
- UPC # 4062406312091
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 inch |
Overall Length | 60 mm |
Hex Size | 1/2 in |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Length: 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-1-3/8" High Speed Steel Step Drill With 10 Steps (5000-0017)
- REED Adj. Wrench, 8", 15/16" Cap., Chrome (A8VO)
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 3/8 inch Drive Bit Socket, 3/16 inch (637622 3/16)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 7/8 in L (J47701/16)
- Holex Sockets & Ratchets