Shop All Bit Sockets
Holex
1/2 inch Drive Bit Socket, 1/2 inch
Mfr # 631722 9/64
Zoro # G509578557
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 9/64 inch
- Overall Length 36 mm
- Drive End Diameter 12 mm
- Hex Size 9/64 in
- Drive Profile Hexagon Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 631722 9/64
- Zoro # G509578557
- UPC # 4062406311124
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 9/64 inch |
Overall Length | 36 mm |
Drive End Diameter | 12 mm |
Hex Size | 9/64 in |
Details
Item | Socket insert |
Drive Profile | Hexagon Screwdriver |
Description
Bit made of hard toughened steel- bright finish. Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive end: 12 mm Length: 36 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN598-KT-23-5/16-18 Revolving Handle (5TG76/TP)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DEWALT 3/4" x 17" x 22" High Impact 4 Cutter Spline (DW5748)
- J.W. WINCO GN310-12-100-D-ZB Gear Lever Steel (310-12-100-D-ZB)
- HOLEX 1/4 inch Drive Bit Socket, 1/8 inch (631722 1/8)
- HOLEX 1/4 inch Drive Bit Socket, 5/32 inch (631722 5/32)
- HOLEX 1/4 inch Drive Bit Socket, 3/16 inch (631722 3/16)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- HOLEX 1/4 inch Drive Bit Socket, 5mm (631720 5)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- Holex Sockets & Ratchets