Shop All Screwdriver Sets
Holex
1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces
Mfr # U63109 6PT
Zoro # G809578783
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # U63109 6PT
- Zoro # G809578783
- Country of Origin Multiple
- Category Screwdriver Sets
Details
Number of Points | 6PT |
Description
14 Piece Holex 1/2 inch Drive 6 Point Standard Socket Set including the following sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/6, 1-1/8, 1-1/4Specifications:Forged from high quality steelInternally beveled for easy fitting to bolt heads.Square socket drives with close tolerances for secure fit on the drive attachment.Material:Chrome vanadium steel, chrome-plated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- EXCEL BLADES Miniature Iron Frame 2" C Clamp, with Twist on off Spindle Clamp, 6pk (55916)
- GREAT NECK Screwdriver Set (10 Piece) (73773)
- HOLEX Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5 (663311 5)
- HOLEX Screwdriver set for Torx fully insulated- Number of screwdrivers: 7 (625782 7)
- HOLEX Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc (954534 11)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- HOLEX 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63109 12PT)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- KLEIN TOOLS Screwdriver Set, Multi-Application, 7-Piece (85077)
- Holex Screwdrivers and Nutdrivers