Shop All Hex Keys
Holex
0.9mm L-wrench, Phosphated
Mfr # 626038 0,9
Zoro # G911460525
product price: $0.73
/ea
Sold in multiples of 11 for $8.03
$8.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 33×11mm
- Finish manganese phosphated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 33×11mm |
Tip Size | 0.9 mm |
Details
Finish | manganese phosphated |
Item | Hex Key |
Description
0.9mm L-wrench, Phosphated. Version: L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel- end faces squared and chamfered. Surface phosphated. Stock length: 33x11 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- DIABLO Steel Demon Carbide Recip Blades f, PK10, 10 PK (DS0608CF10)
- JOHNSON LEVEL & TOOL ALUMINUM CUTTING GUID98"" (J4900)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- Holex Hex Keys