Shop All Magnetic Drill Presses
Holemaker Technology
HMT V100T Versadrive Magnetic Drill Pro Kit 110 Volt USA
Mfr # 850100-P-110US
Zoro # G909217278
Free Shipping & Returns
$2,768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holemaker Technology
- MFR # 850100-P-110US
- Zoro # G909217278
- Country of Origin United Kingdom
- Category Magnetic Drill Presses
Description
The HMT VersaDrive V100T is the first UK Built portable drilling machine range designed for the 21st century, designed to meet a need in the market for a high-performance, low-maintenance, industrial quality portable drilling unit and to deliver constant performance in the most challenging drilling environments and fabrication conditions.Combining light weight and portability with a high power all-day broaching capability up to 4 in. diameter is combined with a forward reverse, variable speed motor that will tap holes up to 1-1/4 in. diameter.Fully rated for reaming, countersinking, and tapping. Advanced British electromagnets provide enhanced magnet hold for exceptional safety and stability.In addition to standard through-hole tapping, the V100T can also be used with the VersaDrive blind hole tapping system up to 1-1/4 in. diameter.Supplied with handles, restraint strap, heavy duty metal sliding guard system, MT3 broaching arbor, VersaDrive rapid lock adapter, heavy duty, waterproof, shock-resistant site case and gravity fed coolant system.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- DRILL AMERICA 13/64" Carbide Tipped Jobber Length Drill Bit (D/ACT13/64)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 21/32 (52442)
- HOLEMAKER TECHNOLOGY HMT V60T Versadrive Magnetic Drill Pro Kit 110 Volt USA (850060-P-110US)
- HOLEMAKER TECHNOLOGY HMT V35T Pipe Base Magnetic Drill Kit 110 Volt USA (850035-T-110US)
- HOLEMAKER TECHNOLOGY HMT RTQ40 Low Profile Magnetic Drill, 110 Volt USA (803084-110US)
- HOLEMAKER TECHNOLOGY HMT V35 Versadrive Magnetic Drill Machine Kit, 110 Volt USA (850035-110US)
- HOLEMAKER TECHNOLOGY HMT V125T Versadrive Magnetic Drill Pro Kit 110 Volt USA (850125-P-110US)
- HOLEMAKER TECHNOLOGY HMT V60T Pipe Base Magnetic Drill Kit 110 Volt USA (850060-T-110US)
- UNIBOR Commando 35 Magnetic Drill, 1.3/8 Capacity (CMD35)
- Holemaker Technology Power Drills