Shop All Cutting, Tapping, and Grinding Fluids
Holemaker Technology
HMT Speedlube Drilling & Tapping Spray Aerosol, Pk12 x 12
Mfr # 701010-0002-144
Zoro # G111220844
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,302.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holemaker Technology
- MFR # 701010-0002-144
- Zoro # G111220844
- Country of Origin United Kingdom
- Category Cutting, Tapping, and Grinding Fluids
Description
SpeedLube is a high performance lubricant suitable for machine or hand-held drilling, tapping, broaching and countersinking cutting tool applications across a wide range of metals including stainless steel. Aerosol propellant ensures the lubricant foams on contact to ensure maximum tool coverage and heat dissipation. Easy one-handed provides fast, efficient lubricant coverage and minimises the amount of applications required during the drilling process. Unique 360 valve which enables Speedlube to be sprayed from all angles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Latch Plate Spring (S400018)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- BESTORQ Aftermarket Murray 40631X8A Riding Lawn Mower Replacement Belt, A93LG (A93LG)
- HOLEMAKER TECHNOLOGY HMT BioCut Cutting & Drilling Paste, 0.5lb Tin (704030-0001)
- HOLEMAKER TECHNOLOGY HMT Speedlube Drilling & Tapping Spray Aerosol, 17.5oz (701010-0002)
- HOLEMAKER TECHNOLOGY HMT BioCut Blue Neat Cutting Oil 1 Gallon (704010-0001)
- HOLEMAKER TECHNOLOGY HMT BioCut Blue Neat Cutting Oil 1 Gallon x 4 (704010-0001-P4)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2001003)
- HOUGEN Slick Stik Mini Lube, 12 PACK (11746-12)
- Holemaker Technology Cutting, Tapping, and Grinding Fluids