Shop All Electric Drills
Holemaker Technology
HMT RTQ40 Rivet Removal Starter Kit with STAKIT Site Cart
Mfr # STC-RTQ40-INRRK-01
Zoro # G611220801
product price: $2,873.99
/ea
Free Shipping & Returns
$2,873.99
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
- Brand Holemaker Technology
- MFR # STC-RTQ40-INRRK-01
- Zoro # G611220801
- Country of Origin United Kingdom
- Category Electric Drills
Description
The new HMT RTQ40 is a low profile Magnet drill for tight access applications, being designed to fit into any space greater than 7. Suitable for use with any standard broaching cutters while optimised to work with the high-performance CarbideMax 40 cutters. Ratchet drive can be mounted on either side of the machine. Powerful motor and magnet gives excellent stability. Quick-change 3/4'' Arbor for all standard broaching cuttersThe STAKIT SiteCart is a wheeled base unit with adjustable height handle and robust, water and dust proof construction.
Restrictions
- Hazardous material
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
- PROTO 1/4" Drive Deep Impact Socket Set, Metric, 11 pcs (J69212)
- CURRENT TOOLS 1" Piece Maker SS Stainless Steel Knock-Out Punch (1542)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- PROTO Proto J6064RK 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT (J6064RK)
- HOLEMAKER TECHNOLOGY HMT Cordless V36-18 Magnet Drill, 2 x 9.0AH Kit (805036-020US)
- HOLEMAKER TECHNOLOGY HMT OverReach 50 Magnet Base Clamp with Slide Plate, 110 Volt (861025-110US)
- HOLEMAKER TECHNOLOGY HMT Cordless V36-18 Magnet Drill, Bare Machine (805036-010)
- HOLEMAKER TECHNOLOGY HMT V50 Magnetic Drill Kit 110V US (850050-110US)
- HOUGEN HMD900 Econo Mag Drill 115V (0900101)
- MILWAUKEE TOOL Core Drill Kit and Extra Battery (MXF301-2CP, MXFXC406)
- PRO-SERIES VSR Electric Drill, 3/8" (PS07216)
- Holemaker Technology Power Drills