Shop All Milling and Drilling Accessories
Holemaker Technology
HMT OverReach Magnet Base Clamp Fixed V Plate, 110 Volt USA
Mfr # 861010-110US
Zoro # G909199512
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holemaker Technology
- MFR # 861010-110US
- Zoro # G909199512
- Country of Origin United Kingdom
- Category Milling and Drilling Accessories
Description
The HMT OverReach system is a range of magnetic base units that are designed to reach over obstructions such as plates or rivet heads to position a drilling unit where it would have not been previously possible. The 861010 OverReach Fixed 110v Magnet Clamp is a versatile clamping and positioning tool. Designed for applications where a magnet drill cannot be positioned directly above the required hole location. The powerful electromagnet can be positioned further away from the hole and a magnet drill can be placed on the fixed projecting steel plate to give more positioning options.Additionally the 861010 OverReach Fixed 110v Magnet Clamp can be used as a double system with 2 clamps being used to support a plate. This allows for wider working area to position a magnetic drill above an obstructionA range of Weldon extensions are available to extend the Carbidemax broach cutters to a longer working length when in use with the Overreach systemElectro-magnets of any machine used with the OverReach should be contained on the plate area at all times in use & must not over-hang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Axe, Chopping, Forged Steel, 28 in. (375581-1001)
- STEELMAN 3/8'' Drive Pre-Set 31 ft-lb Yellow Handled Drain Plug Servicing Torque Wrench (95338)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7162)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL110 Cutters (103091-1932-110)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- HOLEMAKER TECHNOLOGY HMT OverReach Magnet Base Clamp with Slide Plate, 110 Volt USA (861020-110US)
- HI-LIFT JACK HI-LIFT JACK TM700 1-2 In. Adjustable Tube Mount (H12-TM700)
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- POWR-FLITE Powr-Flite Style A Floor Machine, 20" Cleaning Path (NM201HD)
- PALMGREN Heavy Duty Rotary Table, 16" (9634120)
- Holemaker Technology Milling and Drilling Accessories