Shop All Electric Drills
Holemaker Technology
HMT Cordless V36-18 Magnet Drill Battery 9.0AH
Mfr # 805036-030
Zoro # G511220802
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Features 9 Ah
- For Use With 805036-010, HMT Cordless V36-18 Magnet Drill - Bare Machine. Suitable for use with any Makita LXT power tools.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holemaker Technology
- MFR # 805036-030
- Zoro # G511220802
- Country of Origin China
- Category Electric Drills
Details
Voltage | 18V |
Features | 9 Ah |
For Use With | 805036-010, HMT Cordless V36-18 Magnet Drill - Bare Machine. Suitable for use with any Makita LXT power tools. |
Description
Increase your jobsite solutions with this unique cordless magdrill, the most compact & lightweight unit in its class. Market-leading 140mm stroke which is ideal for extra-long broach cutters and VersaDrive cutting tools.The 18V, 9Ah battery pack is compatible with the entire range of Makita LXT powertools.Permanent magnet provides safe & powerful hold, even on thin materials, eliminating any risk of power failure to the magnet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- RIDGID Threader Ratchet/Handle for 12R (12-R)
- KLEIN TOOLS Screwdriver Set, Slotted, Phillips and Square, 5-Piece (85445)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So (3914)
- HOLEMAKER TECHNOLOGY HMT Cordless V36-18 Magnet Drill, Bare Machine (805036-010)
- HOLEMAKER TECHNOLOGY HMT Cordless V36-18 Magnet Drill, 2 x 9.0AH Kit (805036-020US)
- HOLEMAKER TECHNOLOGY HMT V50 Magnetic Drill Kit 110V US (850050-110US)
- HOLEMAKER TECHNOLOGY HMT OverReach 50 Magnet Base Clamp with Slide Plate, 110 Volt (861025-110US)
- PORTER-CABLE 6.5 Amp 3/8-in. Variable Speed Drill (PC600D)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- Holemaker Technology Power Drills