Shop All Label Holders
Hol-Dex
Zip Seal Pouch, Self Adhsv, 5in.x8in, PK25
Mfr # ZSA-58
Zoro # G4171946
product price: $40.39
/pk 25, $1.62/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Material Plastic
- Thickness 1/64 in
- Label Holder Style Zip Sealed Pouch
- For Use With Any Shelf, Bin, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # ZSA-58
- Zoro # G4171946
- UPC # 659900201590
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 5 in |
Length | 8 in |
Overall Length | 8 in |
Overall Width | 5 in |
Details
Item | Label Holder |
Material | Plastic |
Thickness | 1/64 in |
Label Holder Style | Zip Sealed Pouch |
For Use With | Any Shelf, Bin, Rack |
Label Holder Mounting Type | Self Adhesive |
Color | Clear |
Number of Label Holders | 25 |
Series | ZSA |
Label Attachment Type | Zip Sealed Pouch |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 8 in, Overall Width 5 in, Product Type Label Holder, Series ZSA, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 26" dia. (PED-26)
- CONDOR Rain Bib Overall, Hi-Vis Yellow/Green, 2XL (5KU33)
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19199)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- HOL-DEX Hol-Dex® Self-Adhesive Plastic Label Holder, 1" x 6", Clear, 12/Case (LH112)
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- HOL-DEX Label Holder Inerts 2 Per Sheet, PK50 (LI-46-2)
- HOL-DEX Label Holder, Pk25 (L11GR)
- HOL-DEX Label Holder, Pk25 (M11GR)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- Hol-Dex Safety Labels