Shop All Label Holders
Hol-Dex
Zip Seal Pouch-Self Adh 9in.x12 in., PK25
Mfr # ZSA-912
Zoro # G3938557
product price: $81.99
/pk 25, $3.28/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Label Holder Style Zip Sealed Pouch
- Material Plastic
- Color Clear
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # ZSA-912
- Zoro # G3938557
- UPC # 659900201934
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 9 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 9 in |
Details
Item | Label Holder |
Label Holder Style | Zip Sealed Pouch |
Material | Plastic |
Color | Clear |
Label Holder Mounting Type | Self Adhesive |
For Use With | Any Shelf, Bin, Rack |
Product Type | Label Holder |
Number of Label Holders | 25 |
Series | ZSA |
Label Attachment Type | Zip Sealed Pouch |
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 12 in, Overall Width 9 in, Product Type Label Holder, Series ZSA, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Ladder Storage Area Sign With Symbol, Landscape (OS-NS-A-710-L-13946)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0700-402-07)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 2" x 6", Clear, 12/Case (LH115)
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- AIGNER INDEX Label Holder, Clip-On, 1-1/2x3 In, PK25 (CE-3013)
- Hol-Dex Safety Labels