Shop All Label Holders
Hol-Dex
Zip Seal Pouch-Self Adh 3in.x 5in., PK25
Mfr # ZSA-35
Zoro # G4175464
product price: $31.29
/pk 25, $1.25/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Label Holder Mounting Type Self Adhesive
- Color Clear
- Length 5 in
- For Use With Any Shelf, Bin, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # ZSA-35
- Zoro # G4175464
- UPC # 659900201361
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Overall Width | 3 in |
Overall Length | 5 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Self Adhesive |
Color | Clear |
For Use With | Any Shelf, Bin, Rack |
Material | Plastic |
Label Holder Style | Zip Sealed Pouch |
Label Attachment Type | Zip Sealed Pouch |
Series | ZSA |
Product Type | Label Holder |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series ZSA, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hat Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C31PB)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Large, TLL (100614-026LTLL)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x8, PK25 (ZSM-58)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- HOL-DEX Label Holder Inerts 2 Per Sheet, PK50 (LI-46-2)
- HOL-DEX Label Holder, Pk25 (L11GR)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- WIRE-RAC Index Wire Rack Label Holder 12in., pk12 (WR-1212)
- Hol-Dex Label Holders