Shop All Label Holders
Hol-Dex
Zip Seal Pouch, Magnetic, 4x8, PK25
Mfr # ZSM-58
Zoro # G4044451
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Color Clear
- Label Holder Mounting Type Magnetic
- Label Holder Style Zip Sealed Pouch
- Thickness 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # ZSM-58
- Zoro # G4044451
- UPC # 659900201606
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 5 in |
Length | 8 in |
Overall Length | 8 in |
Overall Width | 5 in |
Details
Item | Label Holder |
Color | Clear |
Label Holder Mounting Type | Magnetic |
Label Holder Style | Zip Sealed Pouch |
Thickness | 1/64 in |
Material | Plastic |
For Use With | Any Shelf, Bin, Rack |
Product Type | Label Holder |
Series | ZSM |
Label Attachment Type | Zip Sealed Pouch |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 8 in, Overall Width 5 in, Product Type Label Holder, Series ZSM, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (473285)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- HOL-DEX Hol-Dex® Self-Adhesive Plastic Label Holder, 1" x 6", Clear, 12/Case (LH112)
- HOL-DEX Label Holder, Pk25 (L21GR)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x6, PK25 (ZSM-46)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 1" x 6", Clear, 12/Case (LH114)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- Hol-Dex Label Holders