Shop All Label Holders
Hol-Dex
Zip Seal Pouch, Magnetic, 3in.x 5in., PK25
Mfr # ZSM-35
Zoro # G4033601
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 5 in
- Color Clear
- Thickness 1/64 in
- Label Holder Style Zip Sealed Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hol-Dex
- MFR # ZSM-35
- Zoro # G4033601
- UPC # 659900201378
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Overall Width | 3 in |
Overall Length | 5 in |
Details
Item | Label Holder |
Color | Clear |
Thickness | 1/64 in |
Label Holder Style | Zip Sealed Pouch |
Label Holder Mounting Type | Magnetic |
Material | Plastic |
For Use With | Any Shelf, Bin, Rack |
Product Type | Label Holder |
Label Attachment Type | Zip Sealed Pouch |
Series | ZSM |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Label Attachment Type Zip Sealed Pouch, Material Plastic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series ZSM, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, Medium (7040SD-OR M)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Black Banner (PL4000-BT)
- HOL-DEX Label Holder, Pk25 (M11GR)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- HOL-DEX Hol-Dex® Self-Adhesive Plastic Label Holder, 1" x 6", Clear, 12/Case (LH112)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x8, PK25 (ZSM-58)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- Hol-Dex Safety Labels